Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 31.75mm
Mfr # LT10412QG
Zoro # G9733236
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Finish High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT10412QG
- Zoro # G9733236
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Drill Size | 1 1/4 in |
Overall Length | 3/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Liner Thin Wall |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/4 in, 1.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/32 (44002)
- BIG HORN 4-Inch ABS Plastic Blast Gate w/One Threaded End & One Quick Disconnect End (11440)
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17622UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10410QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- Zoro Select Drill Bushings