Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/16 In
Mfr # LT2010FT
Zoro # G3044417
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1875
- Inside Dia. 3/16 in
- Size- Decimal 3/16" (0.1875)
- Bushing Type Headless Liner Thin Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT2010FT
- Zoro # G3044417
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 3/16 in |
Size- Decimal | 3/16" (0.1875) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | 3/16 in |
Outside Dia. | 5/16 in |
Overall Length | 5/8 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Decimal Equivalent | 0.1875 |
Bushing Type | Headless Liner Thin Wall |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 3/16 in, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO13/16)
- MILWAUKEE TOOL 2-1/8" x 1" Annular Cutter (49-59-2012)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- Zoro Select Drill Bushing Liners