Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/16 In
Mfr # L205FT
Zoro # G3044520
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Drill Size 3/16 in
- Drill Bushing Wall Type Standard Wall
- Size- Decimal 3/16" (0.1875)
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L205FT
- Zoro # G3044520
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 3/16 in |
Size- Decimal | 3/16" (0.1875) |
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Bushing Type | Headless Liner |
Decimal Equivalent | 0.1875 |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/16 in, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #27 (47761)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2315B-200)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10412QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- Zoro Select Drill Bushing Liners