Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/16 In
Mfr # L204FT
Zoro # G3044539
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 3/16 in
- Drill Size 3/16 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L204FT
- Zoro # G3044539
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 3/16 in |
Drill Size | 3/16 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 5/16 in |
Size- Decimal | 3/16" (0.1875) |
Size - Decimal | 3/16 in - 0.1875 |
Details
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1875 |
Bushing Head Type | Headless |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Liner |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/16 in, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- Zoro Select Drill Bushing Liners