Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 2-1/4 In
Mfr # L17628UT
Zoro # G7080507
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Type Headless Liner
- Overall Length 1 3/4 in
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L17628UT
- Zoro # G7080507
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/4 in |
Drill Size | 2 1/4 in |
Inside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0026 in /+0.0022 in |
Outside Dia. | 2 3/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Finish | High Speed Steel |
Bushing Type | Headless Liner |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Decimal Equivalent | 2.2500 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Adjustable Rip Fence (13896)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-08)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- AMPG Cmm Extension, 60mm Length, M2 (Z3849)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- Zoro Select Drill Bushings