Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 2-1/4 In
Mfr # L17622UT
Zoro # G6945093
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 1/4 in
- Bushing Type Headless Liner
- Overall Length 1 3/8 in
- Drill Size 2 1/4 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L17622UT
- Zoro # G6945093
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 2 1/4 in |
Overall Length | 1 3/8 in |
Drill Size | 2 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0026 in /+0.0022 in |
Outside Dia. | 2 3/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Bushing Type | Headless Liner |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 2.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in. 10 Tpi The Torch Sawzall Blades, 5PK (ML48-00-5713)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- Zoro Select Drill Bushing Liners