Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 2-1/4 In
Mfr # L17616UT
Zoro # G7031281
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Overall Length 1 in
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L17616UT
- Zoro # G7031281
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0026 in /+0.0022 in |
Drill Size | 2 1/4 in |
Outside Dia. | 2 3/4 in |
Inside Dia. | 2 1/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Liner |
Item | Drill Bushing Liner |
Heat Treatment | Through Hardened |
Decimal Equivalent | 2.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT90)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT3616IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- Zoro Select Drill Bushings