Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 2-1/4 In
Mfr # L17612UT
Zoro # G7109374
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. 2 3/4 in
- Hardness Rc 62-64
- Outside Dia. Tolerance +0.0026 in /+0.0022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L17612UT
- Zoro # G7109374
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 2 3/4 in |
Outside Dia. Tolerance | +0.0026 in /+0.0022 in |
Drill Size | 2 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/4 in |
Inside Dia. | 2 1/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Liner |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 2.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- HHIP 2" X 1" Straight Shank Indexable End Mill (5820-4000)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-20UNF (402078)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A12)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- Zoro Select Drill Bushing Liners