Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1/4 In
Mfr # LT2810HG
Zoro # G3044408
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Thin Wall
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT2810HG
- Zoro # G3044408
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1/4" (0.2500) |
Overall Length | 5/8 in |
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Finish | High Speed Steel |
Item | Drill Bushing Liner |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Decimal Equivalent | 0.2500 |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Type | Headless Liner Thin Wall |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1/4 in, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- ABANAKI Belt, 1 In Wide Poly (BMMP-0012)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- DAYTON Precision Vises, 7-1/2 x 2-1/2 In (16Y478)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- Zoro Select Drill Bushings