Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1/2 In
Mfr # L485LK
Zoro # G3044441
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Overall Length 5/16 in
- Bushing Type Headless Liner
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L485LK
- Zoro # G3044441
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 5/16 in |
Inside Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Bushing Type | Headless Liner |
Decimal Equivalent | 0.5000 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17622UT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8012NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- Zoro Select Drill Bushing Liners