Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1/2 In
Mfr # L4834LK
Zoro # G1984930
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Size- Decimal 1/2" (0.5000)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L4834LK
- Zoro # G1984930
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1/2" (0.5000) |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1/2 in |
Inside Dia. | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Decimal Equivalent | 0.5000 |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Bushing Type | Headless Liner |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- PROTO 1/2 in Drive, 7/8 in 8 pt SAE Socket, 8 Points (J7428S)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- Zoro Select Drill Bushings