Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1/2 In
Mfr # L4828LK
Zoro # G3044450
original price:
$13.99
16% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L4828LK
- Zoro # G3044450
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Drill Size | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5000 |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Item | Drill Bushing Liner |
Bushing Type | Headless Liner |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 12mm BLK OX Met Bit (82300)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- Zoro Select Drill Bushings