Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1/2 In
Mfr # L4812LK
Zoro # G3737921
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Liner
- Head Material High Speed Steel
- Measurement System Fractional Inch
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L4812LK
- Zoro # G3737921
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 3/4 in |
Overall Length | 3/4 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 1/2 in - 0.5000 |
Details
Bushing Type | Headless Liner |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Item | Drill Bushing Liner |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.5000 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Screw, 330019-16 (330019-16)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- Zoro Select Drill Bushings