Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1 In
Mfr # LT8824OR
Zoro # G9732852
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Size 1 in
- Inside Dia. 1 in
- Decimal Equivalent 1.0000
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT8824OR
- Zoro # G9732852
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 in |
Inside Dia. | 1 in |
Overall Length | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1" (1.0000) |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 1 in - 1.0000 |
Details
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.0000 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Bushing Type | Headless Liner Thin Wall |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Item | Drill Bushing Liner |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco 6in. Wide Mouth Adj Wrench (9029 R US)
- RIDGID Spring, Plunger (92807)
- ITL 1000v Insulated Inspection Mirror (01850)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17622UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- Zoro Select Drill Bushings