Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1 In
Mfr # LT8810OR
Zoro # G3043209
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1 in
- Rockwell Hardness RC 62-64
- Size- Decimal 1" (1.0000)
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT8810OR
- Zoro # G3043209
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 in |
Size- Decimal | 1" (1.0000) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 5/8 in |
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 1 in - 1.0000 |
Details
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Decimal Equivalent | 1.0000 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 72-Piece (1/4 - 1 in., 6 - 24 mm) (SID91406)
- KO-KEN Universal Joint 63mm 1/2 Sq. Drive (4770)
- BOSCH 4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5 (T301CD)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- Zoro Select Drill Bushing Liners