Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1 In
Mfr # L8834OR
Zoro # G7055291
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Size 1 in
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L8834OR
- Zoro # G7055291
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size- Decimal | 1" (1.0000) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 in |
Size - Decimal | 1 in - 1.0000 |
Details
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Liner |
Decimal Equivalent | 1.0000 |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- ICS Air Filter, Polyester (71752)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17622UT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- Zoro Select Drill Bushings