Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1 In
Mfr # L8822OR
Zoro # G9733263
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Liner
- Overall Length 1 3/8 in
- Heat Treatment Through Hardened
- Decimal Equivalent 1.0000
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L8822OR
- Zoro # G9733263
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/8 in |
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Drill Size | 1 in |
Size- Decimal | 1" (1.0000) |
Size - Decimal | 1 in - 1.0000 |
Details
Bushing Type | Headless Liner |
Heat Treatment | Through Hardened |
Decimal Equivalent | 1.0000 |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Item | Drill Bushing Liner |
Bushing Head Type | Headless |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Compact Recipro Saw Kit (5.0Ah) (XRJ01T)
- CUSTOM LEATHERCRAFT 16 Tradesmans Tool Bag, MN (DG5543)
- TE-CO Alum Hand Knob, 5/16"-18 (43312)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 13/16 (C20689)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10410QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8828OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10412QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10420QG)
- Zoro Select Drill Bushings