Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1 In
Mfr # L8812OR
Zoro # G3638853
original price:
$9.35
15% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Decimal Equivalent 1.0000
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L8812OR
- Zoro # G3638853
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size- Decimal | 1" (1.0000) |
Overall Length | 3/4 in |
Drill Size | 1 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 1 in - 1.0000 |
Details
Head Material | High Speed Steel |
Decimal Equivalent | 1.0000 |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Bushing Type | Headless Liner |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- Zoro Select Drill Bushing Liners