Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # LT11232RA
Zoro # G6588136
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size- Decimal 1-3/8" (1.3750)
- Heat Treatment Through Hardened
- Inside Dia. 1 3/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT11232RA
- Zoro # G6588136
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-3/8" (1.3750) |
Inside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 3/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Overall Length | 2 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.3750 |
Finish | High Speed Steel |
Item | Drill Bushing Liner |
Bushing Type | Headless Liner Thin Wall |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Thin Wall |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- TEKTON Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB94303)
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10410QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- Zoro Select Drill Bushings