Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # LT11224RA
Zoro # G9733175
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1-3/8" (1.3750)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT11224RA
- Zoro # G9733175
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-3/8" (1.3750) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 3/4 in |
Overall Length | 1 1/2 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Drill Size | 1 3/8 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Item | Drill Bushing Liner |
Decimal Equivalent | 1.3750 |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Headless Liner Thin Wall |
Material | 52100 Thru Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11336)
- HUSQVARNA TOOL KIT RUBBER BLADES 450MM (529804202)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- Zoro Select Drill Bushing Liners