Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # LT11220RA
Zoro # G9733184
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Decimal Equivalent 1.3750
- Finish High Speed Steel
- Inside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT11220RA
- Zoro # G9733184
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 3/8 in |
Drill Size | 1 3/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Overall Length | 1 1/4 in |
Size- Decimal | 1-3/8" (1.3750) |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Decimal Equivalent | 1.3750 |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Bushing Type | Headless Liner Thin Wall |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #53 (C18106)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- COAST CUTLERY Double Lock Pro Razor Knife (DX126)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- Zoro Select Drill Bushings