Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # LT11210RA
Zoro # G9733193
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Hardness Rc 62-64
- Overall Length 5/8 in
- Head Material High Speed Steel
- Drill Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT11210RA
- Zoro # G9733193
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 5/8 in |
Drill Size | 1 3/8 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. | 1 3/8 in |
Size- Decimal | 1-3/8" (1.3750) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 1.3750 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- MILWAUKEE TOOL 16' Compact Tape Measure (48-22-6616)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET (70487)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- Zoro Select Drill Bushings