Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # L11248RA
Zoro # G6435046
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. 1 3/8 in
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L11248RA
- Zoro # G6435046
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Outside Dia. | 1 3/4 in |
Drill Size | 1 3/8 in |
Overall Length | 3 in |
Size- Decimal | 1-3/8" (1.3750) |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.3750 |
Bushing Type | Headless Liner |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Drill Bushing Liner |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- RIDGID Switch (21462)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- Zoro Select Drill Bushings