Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # L11240RA
Zoro # G6408647
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Hardness Rc 62-64
- Outside Dia. 1 3/4 in
- Overall Length 2 1/2 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L11240RA
- Zoro # G6408647
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 3/4 in |
Overall Length | 2 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 3/8 in |
Size- Decimal | 1-3/8" (1.3750) |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. | 1 3/8 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Bushing Type | Headless Liner |
Material | 52100 Thru Hardened |
Decimal Equivalent | 1.3750 |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- Zoro Select Drill Bushing Liners