Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/8 In
Mfr # L11228RA
Zoro # G6471141
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Bushing Type Headless Liner
- Measurement System Fractional Inch
- Drill Size 1 3/8 in
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L11228RA
- Zoro # G6471141
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 3/8 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Size- Decimal | 1-3/8" (1.3750) |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Bushing Head Type | Headless |
Bushing Type | Headless Liner |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.3750 |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- BON TOOL Bon 27-224 Slate Bar - 11 1/2 Lb 48-inch (27-224)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- Zoro Select Drill Bushings