Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/4 In
Mfr # L14448TK
Zoro # G6647891
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/4 in
- Drill Size 1 3/4 in
- Bushing Head Type Headless
- Concentricity Tolerance .0005" T.I.R. max
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L14448TK
- Zoro # G6647891
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 2 1/4 in |
Drill Size | 1 3/4 in |
Inside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +0.0025 in /+0.0021 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-3/4" (1.7500) |
Overall Length | 3 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Bushing Head Type | Headless |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Liner |
Measurement System | Fractional Inch |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Decimal Equivalent | 1.7500 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" High Speed Steel Square Push Broach (2006-0138)
- URREA Cold cut Chisel Set, 5Pc 1/4"-1/2" (86C)
- BONKOTE AMERICA Replacement Tips, BR-102S, PK5 (BR-102S)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- Zoro Select Drill Bushings