Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/4 In
Mfr # L14440TK
Zoro # G7015994
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Size- Decimal 1-3/4" (1.7500)
- Rockwell Hardness RC 62-64
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L14440TK
- Zoro # G7015994
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-3/4" (1.7500) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 1 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +0.0025 in /+0.0021 in |
Overall Length | 2 1/2 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Liner |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Decimal Equivalent | 1.7500 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Metal Bender Disc Handle (FSH1)
- KO-KEN Flexible Extension Bar 300mm 3/8 Sq. Drive (3762)
- CRESCENT NICHOLSON 4" Flat Double Cut Smooth File - Boxed (03434NN)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- Zoro Select Drill Bushing Liners