Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/4 In
Mfr # L14428TK
Zoro # G7051116
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Inside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L14428TK
- Zoro # G7051116
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/4 in |
Inside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-3/4" (1.7500) |
Outside Dia. Tolerance | +0.0025 in /+0.0021 in |
Outside Dia. | 2 1/4 in |
Drill Size | 1 3/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Item | Drill Bushing Liner |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Liner |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.7500 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8in-20 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-20)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- GEDORE Sliding Hammer, 230mm, 200 G (1.35/1)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- Zoro Select Drill Bushings