Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-3/4 In
Mfr # L14422TK
Zoro # G7171841
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Outside Dia. 2 1/4 in
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance +0.0025 in /+0.0021 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L14422TK
- Zoro # G7171841
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 2 1/4 in |
Outside Dia. Tolerance | +0.0025 in /+0.0021 in |
Drill Size | 1 3/4 in |
Inside Dia. | 1 3/4 in |
Size- Decimal | 1-3/4" (1.7500) |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Drill Bushing Liner |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Decimal Equivalent | 1.7500 |
Bushing Type | Headless Liner |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- UNIBOR 7/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27228)
- GROZ Caliper, Spring Outside, 6" (01412)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #29 (54039)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- Zoro Select Drill Bushings