Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/8 In
Mfr # LT968PM
Zoro # G9732782
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Bushing Head Type Headless
- Overall Length 1/2 in
- Drill Size 1 1/8 in
- Bushing Type Headless Liner Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT968PM
- Zoro # G9732782
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1/2 in |
Drill Size | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 1/8 in |
Size- Decimal | 1-1/8" (1.1250) |
Outside Dia. | 1 1/2 in |
Outside Dia. Tolerance | +0.0002 in /+0.0018 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Bushing Type | Headless Liner Thin Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 1.1250 |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/8 in, 1.1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Switch Assembly (N359999)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- PROTO 3/4 in Drive, 55mm Triple Square Metric Socket, 12 Points (J5555M)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- Zoro Select Drill Bushings