Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/8 In
Mfr # LT9628PM
Zoro # G7026117
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Overall Length 1 3/4 in
- Hardness Rc 62-64
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT9628PM
- Zoro # G7026117
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-1/8" (1.1250) |
Outside Dia. Tolerance | +0.0002 in /+0.0018 in |
Drill Size | 1 1/8 in |
Inside Dia. | 1 1/8 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner Thin Wall |
Decimal Equivalent | 1.1250 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/8 in, 1.1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" HEX DRIVER IM (GP3940F)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82337D2B113580)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- Zoro Select Drill Bushings