Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/8 In
Mfr # LT9624PM
Zoro # G9732791
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size 1 1/8 in
- Decimal Equivalent 1.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT9624PM
- Zoro # G9732791
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 1/8 in |
Outside Dia. Tolerance | +0.0002 in /+0.0018 in |
Size- Decimal | 1-1/8" (1.1250) |
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 1/2 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 1.1250 |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner Thin Wall |
Item | Drill Bushing Liner |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/8 in, 1.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 32 mm L.320 mm (41052732)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- Zoro Select Drill Bushings