Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/8 In
Mfr # LT9616PM
Zoro # G9732816
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size 1 1/8 in
- Inside Dia. 1 1/8 in
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance +0.0002 in /+0.0018 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT9616PM
- Zoro # G9732816
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 1/8 in |
Inside Dia. | 1 1/8 in |
Outside Dia. Tolerance | +0.0002 in /+0.0018 in |
Overall Length | 1 in |
Size- Decimal | 1-1/8" (1.1250) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 1/2 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Decimal Equivalent | 1.1250 |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Finish | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/8 in, 1.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Slotted/Phillips®/Pozidriv® Bit Socket Set (80577)
- AJAX TOOL WORKS CHISEL B1 CLECO SHANK HAMMR FLAT 7" LONG (AJ392)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- WARNER Utility Scraper, 1 Blade, PK10 (356)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- Zoro Select Drill Bushing Liners