Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/8 In
Mfr # LT9612PM
Zoro # G9732825
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1-1/8" (1.1250)
- Material 52100 Thru Hardened
- Overall Length 3/4 in
- Bushing Type Headless Liner Thin Wall
- Inside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT9612PM
- Zoro # G9732825
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-1/8" (1.1250) |
Overall Length | 3/4 in |
Inside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0002 in /+0.0018 in |
Drill Size | 1 1/8 in |
Outside Dia. | 1 1/2 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Item | Drill Bushing Liner |
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner Thin Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 1.1250 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/8 in, 1.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825011)
- ASTRO PNEUMATIC Hose Clamp Pliers (9409A)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10410QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- Zoro Select Drill Bushings