Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/8 In
Mfr # LT9610PM
Zoro # G9732834
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Size- Decimal 1-1/8" (1.1250)
- Concentricity Tolerance .0005" T.I.R. max
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT9610PM
- Zoro # G9732834
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-1/8" (1.1250) |
Drill Size | 1 1/8 in |
Inside Dia. | 1 1/8 in |
Outside Dia. Tolerance | +0.0002 in /+0.0018 in |
Overall Length | 5/8 in |
Outside Dia. | 1 1/2 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.1250 |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Bushing Type | Headless Liner Thin Wall |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/8 in, 1.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- Zoro Select Drill Bushings