Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/2 In
Mfr # LT12036RV
Zoro # G6435572
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Thin Wall
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT12036RV
- Zoro # G6435572
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 7/8 in |
Drill Size | 1 1/2 in |
Overall Length | 2 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. | 1 1/2 in |
Size- Decimal | 1-1/2" (1.5000) |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Measurement System | Fractional Inch |
Bushing Type | Headless Liner Thin Wall |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.5000 |
Finish | High Speed Steel |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/2 in, 1.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Offset Screwdriver Set, Ratcheting, 19 pcs (XL70N)
- MILWAUKEE TOOL SHOCKWAVE Deep Well Impact Socket Set - 3PC (49-66-4417)
- KLEIN TOOLS Tool Tote, Black, Polyester, 12 Pockets (58888)
- KUFO SECO 5HP 3-900 CFM 3 Phase 220V-440V Vertical Bag Dust Collector (UFO-103B)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL6428NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17648UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- Zoro Select Drill Bushing Liners