Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/2 In
Mfr # LT12032RV
Zoro # G6686364
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Inside Dia. 1 1/2 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT12032RV
- Zoro # G6686364
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1-1/2" (1.5000) |
Outside Dia. | 1 7/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Overall Length | 2 in |
Drill Size | 1 1/2 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Thin Wall |
Decimal Equivalent | 1.5000 |
Bushing Type | Headless Liner Thin Wall |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/2 in, 1.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- BETA Hexagon Hand Socket, 22mm (009200022)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT71)
- CORE KITCHEN Knife Set Ss Gray 3Pc (AC29922)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- Zoro Select Drill Bushing Liners