Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/2 In
Mfr # LT12024RV
Zoro # G9733141
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. 1 7/8 in
- Outside Dia. Tolerance +0.0023 in /+0.0019 in
- Overall Length 1 1/2 in
- Bushing Type Headless Liner Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT12024RV
- Zoro # G9733141
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 7/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Overall Length | 1 1/2 in |
Size- Decimal | 1-1/2" (1.5000) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1 1/2 in |
Inside Dia. | 1 1/2 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Head Material | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Decimal Equivalent | 1.5000 |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/2 in, 1.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENESIS Glass Cutting Diamond Blade Supreme Quality (S-1006AWGZ)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round (401L71)
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- Zoro Select Drill Bushings