Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/2 In
Mfr # LT12020RV
Zoro # G9733157
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1-1/2" (1.5000)
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Heat Treatment Through Hardened
- Drill Size 1 1/2 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT12020RV
- Zoro # G9733157
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-1/2" (1.5000) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1 1/2 in |
Overall Length | 1 1/4 in |
Outside Dia. | 1 7/8 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Inside Dia. | 1 1/2 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Item | Drill Bushing Liner |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Decimal Equivalent | 1.5000 |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Bushing Type | Headless Liner Thin Wall |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/2 in, 1.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- POWERBUILT Combo 2/3 Jaw Gear Pull 4"& 6" Kit43 (648613)
- OTC Puller Set, 19 Pieces, Blind Hole (6981)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 9/16 In (LT5610LX)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- Zoro Select Drill Bushing Liners