Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1-1/2 In
Mfr # LT12012RV
Zoro # G9733166
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Inside Dia. 1 1/2 in
- Hardness Rc 62-64
- Size- Decimal 1-1/2" (1.5000)
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT12012RV
- Zoro # G9733166
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1 1/2 in |
Size- Decimal | 1-1/2" (1.5000) |
Overall Length | 3/4 in |
Drill Size | 1 1/2 in |
Outside Dia. Tolerance | +0.0023 in /+0.0019 in |
Outside Dia. | 1 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.5000 |
Bushing Head Type | Headless |
Bushing Type | Headless Liner Thin Wall |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/2 in, 1.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- JUST CLIPS Anvil Retainer Clip Refill, 1/4", 5 pcs. (250-5)
- BOSCH Grommet (1610703053)
- GREENLEE Greenlee No.31128 Die (31128)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- Zoro Select Drill Bushings