Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 5/16 In
Mfr # HL328IM
Zoro # G3722853
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
- Head Dia. 5/8 in
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL328IM
- Zoro # G3722853
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Head Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 5/16 in |
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3125 |
Bushing Type | Head Liner |
Material | 52126 Thur Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 5/8" X 6' Red End® Engineer's Scale Wood Rule (1066DN)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- Zoro Select Drill Bushings