Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 5/16 In
Mfr # HL326IM
Zoro # G3043181
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52125 Thur Hardened
- Overall Length 3/8 in
- Head Dia. 5/8 in
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL326IM
- Zoro # G3043181
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 3/8 in |
Head Dia. | 5/8 in |
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 1/2 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Material | 52125 Thur Hardened |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3125 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Head Liner |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88507)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (513004)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- Zoro Select Drill Bushings