Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 3/4 In
Mfr # HL6448NC
Zoro # G6742461
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
- Head Dia. 1 1/8 in
- Rockwell Hardness RC 62-64
- Drill Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL6448NC
- Zoro # G6742461
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 1/8 in |
Drill Size | 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. | 1 in |
Overall Length | 3 in |
Inside Dia. | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52141-Thur Hardened |
Bushing Head Type | Headed |
Decimal Equivalent | 0.7500 |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Head Liner |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R Max |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Assembly, Rm200 Push Cable (43863)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- PRIME-LINE WORKPRO Magnetic Pick Up Tool, Lifts 2 lbs., Extendable Shaft (W113004)
- HHIP 3/8-18 TiN Coated Taper Pipe Tap (1011-3320)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/2 In (LT12032RV)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- Zoro Select Drill Bushing Liners