Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 3/4 In
Mfr # HL6428NC
Zoro # G9732721
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7500
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL6428NC
- Zoro # G9732721
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 in |
Head Dia. | 1 1/8 in |
Drill Size | 3/4 in |
Inside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Decimal Equivalent | 0.7500 |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headed |
Concentricity Tolerance | .0005" T.I.R Max |
Rockwell Hardness | RC 62-64 |
Material | 52138 Thur Hardened |
Bushing Type | Head Liner |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- IRWIN D.1 Hx Cd1/4-20 (9420)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- STABILA EXTENDABLE LVL 25-41"" (29441)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- Zoro Select Drill Bushing Liners