Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 3/4 In
Mfr # HL6422NC
Zoro # G3043120
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material 52137 Thur Hardened
- Overall Length 1 3/8 in
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Size- Decimal 3/4" (0.7500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL6422NC
- Zoro # G3043120
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 3/4" (0.7500) |
Head Dia. | 1 1/8 in |
Outside Dia. | 1 in |
Drill Size | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Rockwell Hardness | RC 62-64 |
Material | 52137 Thur Hardened |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Item | Drill Bushing Liner |
Bushing Type | Head Liner |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.7500 |
Concentricity Tolerance | .0005" T.I.R Max |
Hardness | Rc 62-64 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1/2" Impact (14601)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- WARWOOD TOOL 51 Pinch Point Crow Bar (16040)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- Zoro Select Drill Bushings