Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 2-1/4"
Mfr # HL17640UT
Zoro # G6407737
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Material 52119 Thur Hardened
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Type Head Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL17640UT
- Zoro # G6407737
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 2 3/4 in |
Head Dia. | 2 7/8 in |
Overall Length | 2 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 2 1/4 in |
Outside Dia. Tolerance | +0.0022 in /+0.0026 in |
Inside Dia. | 2 1/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Material | 52119 Thur Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Head Liner |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Item | Drill Bushing Liner |
Decimal Equivalent | 2.2500 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Orange (1406)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-040)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10412QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8828OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 9/16 In (LT5610LX)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/2 In (LT12032RV)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT3616IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- Zoro Select Drill Bushings