Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 2-1/4"
Mfr # HL17634UT
Zoro # G7175305
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Bushing Type Head Liner
- Outside Dia. Tolerance +0.0022 in /+0.0026 in
- Inside Dia. 2 1/4 in
- Head Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL17634UT
- Zoro # G7175305
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0022 in /+0.0026 in |
Inside Dia. | 2 1/4 in |
Head Dia. | 2 7/8 in |
Overall Length | 2 1/8 in |
Drill Size | 2 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 2 3/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Material - Machining | High Speed Steel |
Bushing Type | Head Liner |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Material | 52118 Thur Hardened |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 2.2500 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- PROTO SKT IMP 1/2DR 9/16 6PT DEEP (PO7318H)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/2 In (LT12020RV)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- Zoro Select Drill Bushing Liners