Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 2-1/4"
Mfr # HL17628UT
Zoro # G7002843
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0022 in /+0.0026 in
- Head Dia. 2 7/8 in
- Concentricity Tolerance .0005" T.I.R. max
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL17628UT
- Zoro # G7002843
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0022 in /+0.0026 in |
Head Dia. | 2 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 2 3/4 in |
Inside Dia. | 2 1/4 in |
Overall Length | 1 3/4 in |
Drill Size | 2 1/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Standard Wall |
Item | Drill Bushing Liner |
Bushing Type | Head Liner |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Hardness | Rc 62-64 |
Material | 52117 Thur Hardened |
Decimal Equivalent | 2.2500 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YU55)
- OLSON SAW Plain End Scroll Saw Blade (44600)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- Zoro Select Drill Bushing Liners