Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 2-1/4"
Mfr # HL17622UT
Zoro # G6670991
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 2 1/4 in
- Outside Dia. 2 3/4 in
- Head Dia. 2 7/8 in
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL17622UT
- Zoro # G6670991
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 2 1/4 in |
Outside Dia. | 2 3/4 in |
Head Dia. | 2 7/8 in |
Inside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0022 in /+0.0026 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Bushing Type | Head Liner |
Drill Bushing Wall Type | Standard Wall |
Material | 52116 Thur Hardened |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 2.2500 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Deep Depth, Black Oxide (J7329M)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/16" (13302)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- Zoro Select Drill Bushing Liners