Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 2-1/4"
Mfr # HL17616UT
Zoro # G6729274
product price: $18.15
/ea
$18.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL17616UT
- Zoro # G6729274
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 in |
Drill Size | 2 1/4 in |
Outside Dia. | 2 3/4 in |
Head Dia. | 2 7/8 in |
Outside Dia. Tolerance | +0.0022 in /+0.0026 in |
Inside Dia. | 2 1/4 in |
Size - Decimal | 2-1/4 in - 2.2500 |
Details
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52115 Thur Hardened |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Bushing Type | Head Liner |
Decimal Equivalent | 2.2500 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- CS UNITEC Non Sparking Adjustable Wrench, 8in (200mm), Aluminum Bronze (EX501-8A)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- Zoro Select Drill Bushing Liners